Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HD Floor Clean, 5 Gallon Pail

  • Mfr # A210001-5gal

  • Zoro # G415545100


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Recommended Dilution
1:64 - 1:256
Container Size
5 Gallon
Cleaner Form
Liquid
Standards
Green Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A210001-5gal
Zoro #
G415545100
UPC #
841728111452
Country of Origin
United States

Dimensions

Container Size
5 Gallon

Details

Color
Orange
Recommended Dilution
1:64 - 1:256
Cleaner Form
Liquid
Standards
Green Seal

Description

HD FLOOR CLEAN is an outstanding and efficient, concentrated, deep cleaner for hard floor care systems. 5 Gallon Pail


  • • Is an outstanding and efficient, concentrated, deep cleaner for hard floor care systems. It is effective on all hard surface floors not harmed by water.
  • • It cleans deeper than neutral pH cleaners to remove ground in dirt and soil. It keeps floor finishes cleaner, longer while extending the life of the floor finish and reducing the frequency of stripping. It has been formulated with a special blend of surfactants and cleaning ingredients to quickly remove embedded soils and oils with efficiency.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.