Zoro Homepage

Liquid Clear, Trigger Spray Bottle, 12 PK

  • Mfr # A100932-12cy

  • Zoro # G514885886


product price: $44.59
/pk 12, $3.72/ea

Key Features

Chemicals For Use On
Glass, Mirrors, Chrome, Hard Surfaces, Stainless Steel
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Color
Clear
Container Type
Trigger Spray Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100932-12cy
Zoro #
G514885886
UPC #
841728110042
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz

Details

Chemicals For Use On
Glass, Mirrors, Chrome, Hard Surfaces, Stainless Steel
Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Color
Clear
Container Type
Trigger Spray Bottle
Green Certification or Other Recognition
USDA Bio-Preferred
Standards
Eco Logo

Description

GLASS & SURFACE CLEAN NATURAL RTU is a ECOLOGO Certified, biodegradable product that is safe to use, cleans quickly and will dry streakfree. 12-Quarts/Case


  • • ECOLOGO® Certified, biodegradable product that is safe to use, cleans super fast and will dry streak-free.
  • • Can be used on a variety of surfaces such as glass, mirrors, plastics, laminates, computer screens, marble and tile.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.