Zoro Homepage

Pot & Pan Clean, Dishwash Soap, 4 Gallons/Case

  • Mfr # A100800-4c22

  • Zoro # G315545125


product price: $63.75
/pk 4, $15.94/ea

Key Features

Cleaner Form
Liquid
Fragrance
Apple
Cleaner Container Size
5 Gallon
Recommended Dilution
1:1000-1:256
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100800-4c22
Zoro #
G315545125
UPC #
841728108773
Country of Origin
United States

Dimensions

Cleaner Container Size
5 Gallon

Details

Cleaner Form
Liquid
Fragrance
Apple
Recommended Dilution
1:1000-1:256
Color
Clear

Description

POT & PAN CLEAN is a manual dishwashing liquid designed to remove grease and oils. 4-Gallons/Case


  • • A manual dishwashing liquid. It provides long lasting suds while soaking dishes clean, and rinses freely leaving no streaks or spots.
  • • Is for cleaning of all dishes, cutlery, pots and pans.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.