Zoro Homepage

Restroom Clean Natural RTU, USDA Bio-Preferred, 12 Quarts/Case with Triggers

  • Mfr # A100922-12cy

  • Zoro # G915545105


product price: $52.35
/pk 12, $4.36/ea

Key Features

Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Chemicals For Use On
Basins, Showers, Bowls, Urinals, Bathroom surfaces
Color
Clear
Cleaner Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100922-12cy
Zoro #
G915545105
UPC #
841728110226
Country of Origin
United States

Dimensions

Cleaner Container Size
32 oz

Details

Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Chemicals For Use On
Basins, Showers, Bowls, Urinals, Bathroom surfaces
Color
Clear
Recommended Dilution
Ready to Use
Green Certification or Other Recognition
USDA Bio-Preferred
Standards
Eco Logo

Description

RESTROOM CLEAN NATURAL RTU is a ready-to-use plant-based, safe-acid restroom and fixture cleaner. 12-Quarts/Case


  • • A complete restroom and fixture cleaner that keeps basins, showers, bowls, urinals and restroom surfaces clean in one easy step. This mild acidic solution easily removes soap film, body oils, makeup and minerals deposit, keeping your space clean while using bio-based ingredients.
  • • Can also be used to polish high-gloss surfaces such as chrome and stainless steel and is effective at removing stubborn stains from ceramic tiles and grout.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.