
Restroom Clean Natural RTU, USDA Bio-Preferred, 4 Gallons/Case
Mfr # A100922-4c22
Zoro # G315545101
product price: $45.69
/pk 4, $11.42/eaKey Features
Cleaner Form
Liquid
Chemicals For Use On
Basins, Showers, Bowls, Urinals, Bathroom surfaces
Color
Clear
Cleaner Container Size
5 Gallon
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A100922-4c22
Zoro #
G315545101
UPC #
841728110202
Country of Origin
United States
Dimensions
Cleaner Container Size
5 Gallon
Details
Cleaner Form
Liquid
Chemicals For Use On
Basins, Showers, Bowls, Urinals, Bathroom surfaces
Color
Clear
Recommended Dilution
Ready to Use
Green Certification or Other Recognition
USDA Bio-Preferred
Standards
Eco Logo
Description
RESTROOM CLEAN NATURAL RTU is a ready-to-use plant-based, safe-acid restroom and fixture cleaner. 4-Gallons/Case
- • A complete restroom and fixture cleaner that keeps basins, showers, bowls, urinals and restroom surfaces clean in one easy step. This mild acidic solution easily removes soap film, body oils, makeup and minerals deposit, keeping your space clean while using bio-based ingredients.
- • Can also be used to polish high-gloss surfaces such as chrome and stainless steel and is effective at removing stubborn stains from ceramic tiles and grout.
- • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.