Zoro Homepage

Scale Clean, 4 Gallons/Case

  • Mfr # A100820-4c22

  • Zoro # G415545117


product price: $127.99
/pk 4, $32.00/ea
Free Shipping & Returns

Key Features

Container Size
5 Gallon
Color
Tan
Recommended Dilution
1:8 - 1:1
Standards
Eco Logo
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A100820-4c22
Zoro #
G415545117
UPC #
841728107356
Country of Origin
United States

Dimensions

Container Size
5 Gallon

Details

Color
Tan
Recommended Dilution
1:8 - 1:1
Standards
Eco Logo
Cleaner Form
Liquid

Description

SCALE CLEAN is a dual safe-acid solutions for all your descaling needs. 4-Gallons/Case


  • • Contains two types of acids that will dissolve difficult to remove scales containing magnesium, calcium and silicates among others.
  • • Is safe to use on metal except aluminum.
  • • Our newly redesigned Project Clean exclusive bottles and jugs contain 10% less plastic than our original containers and are not only recyclable but also made with 100% recycled post-consumer resin (PCR) plastic.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.