Zoro Homepage

RC11430700 RolRite Paint Roller Cover 7 in. 0.38 in. Nap

  • Mfr # 1408731

  • Zoro # G116482605


product price: $15.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1408731
Zoro #
G116482605
UPC #
-
Country of Origin
China

Description

Durable polyester roller cover distributes a perfect even coat over semi-smooth surfaces. Moisture- and solvent-resistant core. Suitable for use with all paints. Features Nap Length: 3/8 Nap Material: Polyester Roller Cover Width: 7 Roller Size: Regular Durable polyester fabric for an even coat Phenolic core Interior/exterior use Use with all paints and stains on semi-smooth surfaces Polybagged Specifications Dimension: 2.25 H x 7.25 W x 2.25 L Weight: 0.1 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.