Zoro Homepage

PVC sheet, 12 W, 12 L, White

  • Mfr # 159838

  • Zoro # G110065378


product price: $10.15
/ea

Key Features

Color - Foam
White
Length - Foam
12
Material - Foam
PVC
Width - Foam
12
Item - Foam
PVC sheet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159838
Zoro #
G110065378
UPC #
763552434531
Country of Origin
United States

Dimensions

Length - Foam
12
Width - Foam
12
Depth
0.236
Height
0.236

Details

Color - Foam
White
Material - Foam
PVC
Item - Foam
PVC sheet
For Use With
PROJECTPVC
Includes
1 PVC flat sheet

Description

ProjectPVC's vivid, saturated colors help bring projects and designs to life. Its light weight and versatility make it a perfect medium for hobbies, crafts and decorative interior home improvement projects. Palight can be readily cut and shaped using conventional tools and may be glued with adhesives approved for use with PVC. With a variety of colors and sizes available Palight will help make your next project your best project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.