Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC sheet, 24 W, 24 L, Grey

  • Mfr # 159832

  • Zoro # G410065368


product price: $30.59
/ea

Key Features

Material - Foam
PVC
Color - Foam
Grey
Length - Foam
24
Item - Foam
PVC sheet
Width - Foam
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
159832
Zoro #
G410065368
UPC #
763552434470
Country of Origin
United States

Dimensions

Length - Foam
24
Width - Foam
24
Depth
0.236
Height
0.236

Details

Material - Foam
PVC
Color - Foam
Grey
Item - Foam
PVC sheet
Includes
1 PVC flat sheet
For Use With
PROJECTPVC

Description

ProjectPVC's vivid, saturated colors help bring projects and designs to life. Its light weight and versatility make it a perfect medium for hobbies, crafts and decorative interior home improvement projects. Palight can be readily cut and shaped using conventional tools and may be glued with adhesives approved for use with PVC. With a variety of colors and sizes available Palight will help make your next project your best project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.