
PVC sheet, 24 W, 48 L, Grey
Mfr # 158203
Zoro # G510065374
product price: $41.49
/eaKey Features
Length - Foam
48
Color - Foam
Grey
Width - Foam
24
Item - Foam
PVC sheet
Material - Foam
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
158203
Zoro #
G510065374
UPC #
763552430083
Country of Origin
United States
Dimensions
Length - Foam
48
Width - Foam
24
Depth
0.118
Height
0.118
Details
Color - Foam
Grey
Item - Foam
PVC sheet
Material - Foam
PVC
For Use With
PROJECTPVC
Includes
1 PVC flat sheet
Description
ProjectPVC's vivid, saturated colors help bring projects and designs to life. Its light weight and versatility make it a perfect medium for hobbies, crafts and decorative interior home improvement projects. Palight can be readily cut and shaped using conventional tools and may be glued with adhesives approved for use with PVC. With a variety of colors and sizes available Palight will help make your next project your best project.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.