Cut Resistant Gloves, Cut Level A2 , PVC , Sandy , L 1 PR
Mfr # 97-972
Zoro # G3589607
product price: $21.59
/prKey Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
PVC
Glove Coating Coverage
Palm and Fingers
Color
Black, Green
Glove Coating Finish
Sandy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97-972
Zoro #
G3589607
UPC #
-
Country of Origin
Hong Kong
Dimensions
Glove Size
L
Glove Length
9 3,4 in
Thickness
16 ga
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Palm Material Synthetic Leather Patches/PVC, Standards ANSI/ASTM/EN, Glove Coating Material PVC, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.