Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, White, 15 ft

  • Mfr # PR6665

  • Zoro # G311958226


product price:  $29.79
/ea

Key Features

Location
Outdoor
Number of Outlets
1
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR6665
Zoro #
G311958226
UPC #
758218807637
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Location
Outdoor
Number of Outlets
1
Jacket Color
White
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.