
Plug Adapter, Outlet Tap, 1-15P, White
Mfr # FA-351B/09PRJ
Zoro # G7751938
product price: $7.99
/eaKey Features
Type
Outlet Tap
Number of Outlets
3
Plug Configuration
1-15P
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-351B/09PRJ
Zoro #
G7751938
UPC #
840915101290
Country of Origin
China
Details
Item
Plug Adapter
Type
Outlet Tap
Number of Outlets
3
Plug Configuration
1-15P
Color
White
Description
Great for plugging 3-prong devices into older sockets, outlets or extension cords. hese blades beat out major competitors in quality in its class.
- • Easy to install
- • Highly durable
- • Cuts most metals
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.