
Plug Adapter, Outlet Tap, 1-15P, White
Mfr # FA-702A/09BUPRJ
Zoro # G805309633
product price: $1.89
/eaSold in multiples of 10 for $18.90
Key Features
Type
Outlet Tap
Number of Outlets
3
Plug Configuration
1-15P
Color
White
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FA-702A/09BUPRJ
Zoro #
G805309633
UPC #
840915101412
Country of Origin
China
Details
Item
Plug Adapter
Type
Outlet Tap
Number of Outlets
3
Plug Configuration
1-15P
Color
White
Standards
UL Listed
Description
Converts single grounded receptacle to 3 grounded outlets. It is small and lightweight making it easy to carry.
- • Highly durable
- • Easy access design
- • UL listed
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.