
Plug Adapter, Swivel, 1-15P, Ivory
Mfr # CL-204/15PRJ
Zoro # G905309229
product price: $3.49
/eaSold in multiples of 5 for $17.45
Key Features
Type
Swivel
Number of Outlets
3
Plug Configuration
1-15P
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-204/15PRJ
Zoro #
G905309229
UPC #
840915101252
Country of Origin
China
Details
Item
Plug Adapter
Type
Swivel
Number of Outlets
3
Plug Configuration
1-15P
Color
Ivory
Description
Swivel Triple Tap, Polarized, Ivory
- • Swivel Plug
- • Easy to Adjust Any Direction to Meet Your Various Needs.
- • Space Saving
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.