Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Projex Heavy Duty Tarp, 20 ft x 20 ft, Silver/Black PROJSB2020

Heavy Duty Tarp, 20 ft x 20 ft, Silver/Black (Discontinued)

  • Mfr # PROJSB2020
  • Zoro # G3853907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROJSB2020
Zoro #
G3853907
UPC #
840915102020
Country of Origin
Viet Nam

Dimensions

Finished Size
20 ft x 20 ft
Tarp Finished Length
20 ft
Tarp Finished Width
20 ft

Details

Color
Silver/Black
Tarp Strength
Heavy Duty
Item
Tarp

Description

The Projex heavy duty line is our premium option for rugged usage such as outdoor applications. Coated in a reflective silver tone, it's ideal for camping, construction, landscaping and protection against the weather.


  • • UV treated for extra protection against damage from sunlight
  • • Rope reinforced edges for added strength
  • • 14 x 14 mesh size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.