Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Projex 6 ft x 8 ft Tarp, Silver/Black PROJSB68

6 ft x 8 ft Tarp, Silver/Black (Discontinued)

  • Mfr # PROJSB68
  • Zoro # G3853502
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROJSB68
Zoro #
G3853502
UPC #
840915101962
Country of Origin
Viet Nam

Dimensions

Finished Size
6 ft x 8 ft

Details

Color
Silver/Black
Item
Tarp

Description

The Projex heavy duty line is our premium option for rugged usage such as outdoor applications. Coated in a reflective silver tone it's ideal for camping construction landscaping and protection against the weather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.