SJTW Extension Cord, 14 AWG, Outdoor, 14/3, 1 Outlets, Blue, 25 ft

  • Mfr # 09981-2

  • Zoro # G411336726


product price:  $47.45
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Blue
Power Indicator
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09981-2
Zoro #
G411336726
UPC #
-
Country of Origin
Indonesia

Dimensions

Wire Size
14 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Color
Blue
Power Indicator
Yes
Gauge/Conductor
14/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
13A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.