Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temporary Job Site Light, 1440 lm, Bk/Yl

  • Mfr # 411015

  • Zoro # G2620952


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Lumens
1092
Standards
cUL
Includes
Floor Stand
Features
Comfort Grip Handle, Durable, No Hot Surfaces, LED Pure White Light with Long Lamp Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411015
Zoro #
G2620952
UPC #
-
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
5 ft
Max. Extension Height
9 in
Job Site Lighting Max. Height
9"
Overall Width
6.5 in
Manufacturer Warranty Length
3 yr
Overall Depth
6.5 in
Maximum Height Adjustment
9 in
Power Cord Length
5 ft
Adjustable Height
Yes
Overall Height
5.5 in

Details

Item
Temporary Job Site Light
Voltage
120 V AC
Lumens
1092
Standards
cUL
Includes
Floor Stand
Features
Comfort Grip Handle, Durable, No Hot Surfaces, LED Pure White Light with Long Lamp Life
Bulb Technology
LED
Lamp Included
Yes
Color
Black/Yellow
IP Rating
IP65
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Number of Lamp Heads
1
Run Time - Job Site Lights
Not Battery Powered
NEMA Plug Configuration
5-15P
NEC Cord Designation
SJTW
Power Source - Job Site Lighting
Corded (AC)
Lighting Technology
LED
Gauge/Conductor
18/3
Type - Job Site Lighting
Floor Stand
Charge Time
Not Battery Operated
Item - Job Site Lighting
Temporary Job Site Light
Safety Rated
Not Safety Rated
Light Distribution - Job Site Lighting
Flood
Replacement Lamp
No
Rated Life
50,000 hr
Lamp Watts
15 W
Light Distribution
Flood
Series
PROLIGHT
Lamp Life
50,000 hr
Power Source
Corded
Number of Cord Wires
3
Replacement Bulb Part Number
No
Frame Color
Black/Yellow
Job Light Type
Floor Stand Light
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-40 Degrees F
Includes Bulb
Built-In
Hazardous Location Specification
Not Rated
Frame Material
Aluminum
Wattage
15 W
Mount Type
Floor Stand
Cord Wire Gauge
18 AWG
Brightness Levels
1,500 lm
For Location
Indoor, Outdoor
Color Temperature
5000K
Head Color
Black/Yellow
Operating Voltage
120V AC
Includes Batteries
No
Cord Designation
SJTW
Maximum Brightness
1,500 lm
Number of Brightness Levels
1

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 1,500 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 9 in, Color Rendering Index Not Applicable, Includes Bulb Built-In, Adjustable Height Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.