Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temporary Job Site Light, 15000 lm, Bk/Yl

  • Mfr # 111508

  • Zoro # G4769121


product price: $799.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V AC
Lumens
15000
Standards
cUL
Includes
Floor Stand, Hook, Magnet, Tripod
Features
40 ft Lighting Range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111508
Zoro #
G4769121
UPC #
-
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
5 ft
Max. Extension Height
15 3/4 in
Overall Height
14 in
Overall Width
14 in
Power Cord Length
5 ft
Overall Depth
3 in
Adjustable Height
Yes
Maximum Height Adjustment
15.75 in

Details

Item
Temporary Job Site Light
Voltage
120 V AC
Lumens
15000
Standards
cUL
Includes
Floor Stand, Hook, Magnet, Tripod
Features
40 ft Lighting Range
Lighting Technology
LED
Rated Life
50,000 hr
Safety Rated
Not Safety Rated
Lamp Watts
120 W
Type - Job Site Lighting
Floor Stand
Bulb Technology
LED
Light Distribution - Job Site Lighting
360 Degrees
Charge Time
Not Battery Operated
Number of Lamp Heads
1
IP Rating
IP65
Gauge/Conductor
18/3
NEC Cord Designation
SJTW
Run Time - Job Site Lights
Not Battery Powered
Item - Job Site Lighting
Temporary Job Site Light
NEMA Plug Configuration
5-15P
Color
Black/Yellow
Replacement Lamp
No
Power Source - Job Site Lighting
Corded (AC)
Lamp Included
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Series
PROLIGHT
Light Distribution
360 Degrees
Lamp Life
50,000 hr
Lamp Guard
Steel Cage Guard
Power Source
Corded
Wattage
120 W
Frame Material
Steel
Operating Voltage
120V AC
Frame Color
Black/Yellow
Current
1.4 A
Cord Wire Gauge
18 AWG
Cord Designation
SJTW
Number of Brightness Levels
1
Color Temperature
5000K
Head Color
Black/Yellow
Includes Batteries
No
Includes Bulb
Built-In
Number of Cord Wires
3
Brightness Levels
15,000 lm
Hazardous Location Specification
Not Rated
Mount Type
Floor Stand, Hook, Magnet, Tripod
Maximum Brightness
15,000 lm
Replacement Bulb Part Number
No
Includes Mounting Hardware
Yes
Job Light Type
Floor Stand Light
Mount Portability
No Casters or Wheels

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 15,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Hook, Magnet, Tripod, Frame Color Black/Yellow, Hazardous Location Specification Not Rated, IP Rating IP65, Maximum Height Adjustment 15.75 in, Color Rendering Index Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.