Zoro Homepage
This item is Discontinued.
Prolight Temporary Job Site Light, 15000 lm, Brown 4110150

Temporary Job Site Light, 15000 lm, Brown (Discontinued)

  • Mfr # 4110150
  • Zoro # G2619047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110150
Zoro #
G2619047
UPC #
-
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
5 ft
Max. Extension Height
14"
Job Site Lighting Max. Height
14"
Overall Height
6 in
Power Cord Length
5 ft
Overall Width
14.38 in
Overall Depth
22 in

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Yoke
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
15000
Voltage
120 V AC
Run Time - Job Site Lights
Not Battery Powered
Lighting Technology
LED
Charge Time
Not Battery Operated
Features
High Wattage/High Outpost, No Hot Surfaces
NEC Cord Designation
SJTW
Gauge/Conductor
18/3
Replacement Lamp
No
Lamp Included
Yes
Standards
cUL
IP Rating
IP65
Color
Brown
NEMA Plug Configuration
5-15P
Item - Job Site Lighting
Temporary Job Site Light
Includes
Yoke
Rated Life
50,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Safety Rated
Not Safety Rated
Bulb Technology
LED
Light Distribution - Job Site Lighting
Flood
Lamp Watts
150 W
Lamp Life
50,000 hr
Light Distribution
Flood
Power Source
Corded
Lamp Guard
Aluminum/Steel Guard
Lens Material
Polycarbonate
For Location
Outdoor
Number of Brightness Levels
1
Operating Voltage
100 to 277V AC
Brightness Levels
15,000 lm
Replacement Bulb Part Number
No
Cord Wire Gauge
18 AWG
Current
1.36 A
Hazardous Location Specification
Not Rated
Includes Batteries
No
Maximum Operating Temperature
105 Degrees F
Frame Color
Brown
Number of Cord Wires
3
Frame Material
Aluminum; Steel
Cord Designation
SJTW
Maximum Brightness
15,000 lm
Mount Type
Yoke
Wattage
150 W
Color Temperature
5000K
For Environment
Damp
Minimum Operating Temperature
-40 Degrees F
Head Color
Brown
Includes Bulb
Built-In

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 15,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 100 to 277V AC, Lighting Technology LED, Number of Lamp Heads 1, Frame Color Brown, Hazardous Location Specification Not Rated, IP Rating IP65, Includes Bulb Built-In, Battery Size Not Applicable, Brightness Levels 15,000 lm, Charging Time Not Applicable, Color Temperature 5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.