Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Southwire Temporary Job Site Light, 22000 lm, Brown 4110220

Temporary Job Site Light, 22000 lm, Brown (Discontinued)

  • Mfr # 4110220
  • Zoro # G2619053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4110220
Zoro #
G2619053
UPC #
-
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
5 ft
Overall Width
14.13 in
Overall Height
6 in
Power Cord Length
5 ft
Overall Depth
28 in

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Yoke
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
22000
Voltage
120 V AC
Run Time - Job Site Lights
Not Battery Powered
Lighting Technology
LED
Charge Time
Not Battery Operated
Series
PROLIGHT
Replacement Lamp
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Safety Rated
Not Safety Rated
Features
High Wattage/High Outpost, No Hot Surfaces
Item - Job Site Lighting
Temporary Job Site Light
Includes
Yoke
Bulb Technology
LED
Color
Brown
Light Distribution - Job Site Lighting
Flood
Standards
cUL
NEMA Plug Configuration
5-15P
Gauge/Conductor
18/3
IP Rating
IP65
Lamp Included
Yes
NEC Cord Designation
SJTW
Lamp Watts
220 W
Rated Life
50,000 hr
Light Distribution
Flood
Lamp Life
50,000 hr
Lamp Guard
Aluminum/Steel Guard
Lens Material
Polycarbonate
Power Source
Corded
Includes Bulb
Built-In
Includes Batteries
No
Number of Brightness Levels / Brightness Control
1
Cord Designation
SJTW
Replacement Bulb Part Number
No
Current
2 A
Hazardous Location Specification
Not Rated
For Environment
Damp
Minimum Operating Temperature
-40 Degrees F
Cord Wire Gauge
18 AWG
No. of Brightness Levels
1
Number of Cord Wires
3
Maximum Operating Temperature
105 Degrees F
Color Temperature
5000K
Max. Brightness Range
20,000 to 99,999 lm
Mount Type
Yoke
Frame Material
Aluminum; Steel
Wattage
220 W
Brightness Levels
22,000 lm
Number of Brightness Levels
1
Maximum Brightness
22,000 lm
Operating Voltage
100 to 277V AC
Hazard Classification
Not Rated
For Location
Outdoor
Head Color
Brown
Frame Color
Brown

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 22,000 lm, Number of Brightness Levels 1, Power Cord Length 5 ft, Operating Voltage 100 to 277V AC, Lighting Technology LED, Number of Lamp Heads 1, Frame Color Brown, Hazardous Location Specification Not Rated, IP Rating IP65, Includes Bulb Built-In, Battery Size Not Applicable, Brightness Levels 22,000 lm, Charging Time Not Applicable, Color Temperature 5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.