- Home
- /
- Lighting
- /
- Work Lights
- /
- Base-Mount and Tripod Work Lights
- /
- Temporary Job Site Light, 30000 lm, Brown
Shop Alternate Products
This Product is Discontinued
Southwire
Temporary Job Site Light, 30000 lm, Brown (Discontinued)
Mfr # 4110300
Zoro # G2619062
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type - Job Site Lighting Yoke
- Power Source - Job Site Lighting Corded (AC)
- Number of Lamp Heads 1
- Lumens 30000
- Voltage 120 V AC
Customers Also Purchased
- Brand Southwire
-
MFR #
4110300
-
Zoro #
G2619062
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Cord Length - Job Site Lighting | 5 ft |
Max. Extension Height | 91 13/32 in |
String Overall Length | Not Applicable |
Overall Height | 5 in |
Power Cord Length | 5 ft |
Battery Size | Not Applicable |
Overall Width | 21 in |
Overall Depth | 14 in |
Details
Item | Temporary Job Site Light |
Type - Job Site Lighting | Yoke |
Power Source - Job Site Lighting | Corded (AC) |
Number of Lamp Heads | 1 |
Lumens | 30000 |
Voltage | 120 V AC |
Run Time - Job Site Lights | Not Battery Powered |
Lighting Technology | LED |
Charge Time | Not Battery Operated |
Battery Chemistry | Not Applicable |
Series | PROLIGHT |
Features | Due to the Extreme Slim Design and the Cool Operation These Lights can be used in Confined Spaces, The Prolight(TM) Slim Series Extreme Can Keep the Job Site Safe and Bright While Drawing Minimal Amps, Providing the Ultimate Energy Savings, Three High Wattages of 150W, 220W and 300W |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Color | Brown |
Item - Job Site Lighting | Temporary Job Site Light |
NEMA Plug Configuration | 5-15P |
Rated Life | 50,000 hr |
Replacement Lamp | No |
Safety Rated | Not Safety Rated |
NEC Cord Designation | SJTW |
Gauge/Conductor | 18/3 |
Standards | cUL Listed |
Includes | Yoke |
Light Distribution - Job Site Lighting | Flood |
Bulb Technology | LED |
IP Rating | IP65 |
Lamp Included | Yes |
Lamp Watts | 300 W |
Light Distribution | Flood |
Lamp Life | 50,000 hr |
Lamp Guard | Aluminum; Steel |
Power Source | Corded |
Lens Material | Polycarbonate |
Rechargeable | Not Applicable |
Charging Time | Not Applicable |
Head Material | Alloy; Aluminum |
Operating Voltage | 100 to 277V |
Maximum Run Time | Not Applicable |
Frame Material | Aluminum; Steel |
Wattage | 300 W |
Frame Color | Brown |
Maximum Operating Temperature | 105 Degrees F |
Run Time Levels | Not Applicable |
Hazardous Location Specification | Not Rated |
For Environment | Damp |
Includes Batteries | No |
Includes Bulb | Built-In |
Number of Cord Wires | 3 |
Max. Brightness Range | 20,000 to 99,999 lm |
Color Temperature | 5000K |
Plug Type | Straight Blade |
Number of Bulb Fixtures | 1 |
For Location | Outdoor |
Maximum Brightness | 37,000 lm |
Job Light Type | Slim Extreme LED Flood Light |
Number of Batteries Required | Not Applicable |
Head Color | Brown |
Current | 2.7 A |
Replacement Bulb Part Number | No |
Mount Type | Yoke |
Number of Brightness Levels | 1 |
Cord Designation | SJTW |
Minimum Operating Temperature | -40 Degrees F |
Brightness Levels | 37,000 lm |
Cord Wire Gauge | 18 AWG |
Description
Temporary Job Site Light, Color Temperature 5000K, IP Rating IP65, Lighting Technology LED, Maximum Brightness 37,000 lm, Mount Type Yoke, Number of Bulb Fixtures 1, Operating Voltage 100 to 277V, Overall Depth 14 in, Overall Height 5 in, Power Cord Length 5 ft, String Overall Length Not Applicable, Wattage 300 W, Hazardous Location Specification Not Rated, Job Light Type Slim Extreme LED Flood Light, Power Source Corded, Includes Bulb Built-In, Battery Chemistry Not Applicable