Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Prolight Temporary Job Site Light, 6000 lm, Bk/Yl 515100

Temporary Job Site Light, 6000 lm, Bk/Yl (Discontinued)

  • Mfr # 515100
  • Zoro # G2620882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
515100
Zoro #
G2620882
UPC #
-
Country of Origin
China

Dimensions

Cord Length - Job Site Lighting
6 ft
Max. Extension Height
9 3/4 in

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Yoke
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
6000
Voltage
120 V AC
Run Time - Job Site Lights
Not Battery Powered
Lighting Technology
LED
Charge Time
Not Battery Operated
Battery Chemistry
Not Battery Powered
Standards
cUL
Safety Rated
Not Safety Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
IP Rating
IP55
NEMA Plug Configuration
5-15P
NEC Cord Designation
SJTW
Replacement Lamp
No
Lamp Watts
72 W
Lamp Included
Yes
Light Distribution - Job Site Lighting
Flood
Color
Black/Yellow
Gauge/Conductor
18/3
Rated Life
50,000 hr
Features
120 Degrees Lighting Angle, ABS Housing, Temperature Color 5000K
Bulb Technology
LED
Item - Job Site Lighting
Temporary Job Site Light

Description

Temporary Job Site Light, Battery Chemistry Not Battery Powered, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.