Zoro Homepage

100' Flex Fabric Hose, Lightweight and Commercial Grade

  • Mfr # H75-100PRO-FLEX

  • Zoro # G122646961


product price: $92.55
/ea
Free Shipping & Returns

Key Features

Fitting Length
18 in
Hose Tube Material
Rubber
Hose Inside Dia.
0.75 in
Hose Length
100 ft
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75-100PRO-FLEX
Zoro #
G122646961
UPC #
732185014625
Country of Origin
Taiwan, Province of China

Dimensions

Fitting Length
18 in
Hose Inside Dia.
0.75 in
Hose Length
100 ft
Width
7 in
Height
6 in

Details

Hose Tube Material
Rubber
Item
Water Hose
Hose Color
Green

Description

Light as a feather, tough as nails. The ProLine FLEX hose offers commercial-grade durability with an internal rubber core and flexible woven exterior. 300 psi working pressure, handles hot water up to 180°F, and maintains flow when kinked. Available in 25', 50', and 100' lengths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.