Zoro Homepage

50' Flex Fabric Hose, Lightweight and Commercial Grade

  • Mfr # H75-050PRO-FLEX

  • Zoro # G422646968


product price: $56.55
/ea

Key Features

Height
6 in
Hose Length
50 ft
Hose Color
Green
Fitting Length
13 in
Hose Inside Dia.
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H75-050PRO-FLEX
Zoro #
G422646968
UPC #
732185014618
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 in
Hose Length
50 ft
Fitting Length
13 in
Hose Inside Dia.
0.75 in
Width
6 in

Details

Hose Color
Green
Item
Water Hose
Hose Tube Material
Rubber

Description

Light as a feather, tough as nails. The ProLine FLEX hose offers commercial-grade durability with an internal rubber core and flexible woven exterior. 300 psi working pressure, handles hot water up to 180°F, and maintains flow when kinked. Available in 25', 50', and 100' lengths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.