Zoro Homepage

50' Pressure Washer Reel Assembly, Self-Retracting

  • Mfr # PW-R-50

  • Zoro # G022646962


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Material
Steel
Height
17 in
For Use With
Power Washer
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-R-50
Zoro #
G022646962
UPC #
732185014458
Country of Origin
India

Dimensions

Width
10 in
Height
17 in
Length
23 in

Details

Item
Pressure Washer Hose Reel
Material
Steel
For Use With
Power Washer

Description

The reel assembly add on for your PowerBlast 3000 pressure washer which keeps the hose neatly ready for use at any time and self retracts when complete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.