Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-in-1 PatternMaster Pressure Washer Nozzle

  • Mfr # PW-NZ-PM

  • Zoro # G822646957


product price: $41.15
/ea

Key Features

Length
8 in
For Use With
Power Washer
Height
3 in
Width
5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW-NZ-PM
Zoro #
G822646957
UPC #
732185014441
Country of Origin
India

Dimensions

Length
8 in
Height
3 in
Width
5 in

Details

For Use With
Power Washer
Item
Pressure Washer Nozzle
Material
Plastic

Description

Switch between jet, fan, soap, and rinse in seconds. The Pattern Master gives you six spray patterns in one compact tool-ideal for pros who need versatility without swapping nozzles. Compatible with most washers up to 3000 psi.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.