Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Add On, 60" x 30", Plastic, Dk Blue, 60" D X 30" W X Plastic Laminate, Blue

  • Mfr # B6030DAPL-L16-SW806-BLT

  • Zoro # G1115803


product price: $1,281.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Width
30"
Overall Depth
60"
Color
Blue
Material
Plastic Laminate
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B6030DAPL-L16-SW806-BLT
Zoro #
G1115803
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30"
Overall Depth
60"
Width
30"

Details

Item
Double Add On,60" x 30",Plastic,Dk Blue
Color
Blue
Material
Plastic Laminate
Top Material
Plastic

Description

Double Add On,60 In. x 30 In.,Plastic,Dk Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.