Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Starter, 72" x 30", ESD, Dk Blue, 72" D X 30" W X ESD Laminate, Blue

  • Mfr # B7230DSESD-L16-SW837-BLT

  • Zoro # G1115830


product price: $1,591.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Width
30"
Overall Depth
72"
Color
Blue
Material
ESD Laminate
Top Material
ESD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7230DSESD-L16-SW837-BLT
Zoro #
G1115830
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30"
Overall Depth
72"
Width
30"

Details

Item
Double Starter,72" x 30",ESD,Dk Blue
Color
Blue
Material
ESD Laminate
Top Material
ESD

Description

Double Starter,72 In. x 30 In.,ESD,Dk Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.