This item is Discontinued.

Proline 8.56 in. 50 Sq. ft. Cartridge Filter w/Top 6 in. Open Handle, Bottom 6 in. Open - 10.062 in. Dia. P-9405

8.56 in. 50 Sq. ft. Cartridge Filter w/Top 6 in. Open Handle, Bottom 6 in. Open - 10.062 in. Dia. (Discontinued)

  • Mfr # P-9405
  • Zoro # G015833782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-9405
Zoro #
G015833782
UPC #
724086942121
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications testing trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion. Cartridge Application: -American Products Endless Pools Pac-Fab Pentair ProLine SpaBerry Specifications - Cartridge Diameter: 10-1/16in. - Cartridge Length: 8-9/16in. - Cartridge Top Style: Open - Top Dimension: 6in. - Cartridge Bottom Style: Open - Bottom Dimension: 6in. - Square Footage: 50 - Media Weight: 4 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.