Adjustable Desk Workstation, Adjust, 60" x 30", S/S, Lt Beige, 72" D X 30-1/2" to 46-1/2" H, 30" W X
Mfr # MVSII6030SS-H11
Zoro # G3109150
product price: $2,366.99
/eaKey Features
Type
Adjustable Desk
Overall Width
30"
Overall Depth
72"
Overall Height
30-1/2" to 46-1/2"
Color
Light Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MVSII6030SS-H11
Zoro #
G3109150
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
30"
Overall Depth
72"
Overall Height
30-1/2" to 46-1/2"
Width
30"
Height
30-1/2" to 46-1/2"
Details
Type
Adjustable Desk
Item
Workstation,Adjust,60" x 30",S/S,Lt Beige
Color
Light Beige
Material
Steel
Product Type
Electric Sit-Stand Desk
Description
Electric Sit-Stand Desk, Product Type Electric Sit-Stand Desk, Overall Width 60 in, Overall Depth 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.