Adjustable Desk Workstation, Adjust, 60" x 30", S/S, Lt Gray, 72" D X 30-1/2" to 46-1/2" H, 30" W X

  • Mfr # MVSII6030SS-A31

  • Zoro # G3108898


product price:  $2,595.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Type
Adjustable Desk
Overall Width
30"
Overall Depth
72"
Overall Height
30-1/2" to 46-1/2"
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVSII6030SS-A31
Zoro #
G3108898
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30"
Overall Depth
72"
Overall Height
30-1/2" to 46-1/2"
Height
30-1/2" to 46-1/2"
Width
30"

Details

Type
Adjustable Desk
Item
Workstation,Adjust,60" x 30",S/S,Lt Gray
Color
Light Gray
Material
Steel

Description

Workstation,Adjust,60" x 30",S/S,Lt Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.