Zoro Homepage

Cantilever Shelf, 12" x 72", ESD, Lt Beige

  • Mfr # CSPL1272C-L14-SW837-BLT

  • Zoro # G1114887


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Width
72"
Color
Light Beige
Material
ESD Laminate
Depth
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPL1272C-L14-SW837-BLT
Zoro #
G1114887
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
12"

Details

Item
Cantilever Shelf,12" x 72",ESD,Lt Beige
Color
Light Beige
Material
ESD Laminate

Description

Cantilever Shelf,12 In. x 72 In.,ESD,Lt Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.