Zoro Homepage

Cantilever Shelf, 18" x 60", Plastic, Beige

  • Mfr # CSPL1860P-H11-SW806-BLT

  • Zoro # G1114972


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Depth
18"
Material
Plastic
Color
Beige
Width
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPL1860P-H11-SW806-BLT
Zoro #
G1114972
UPC #
-
Country of Origin
United States

Dimensions

Depth
18"
Width
60"

Details

Item
Cantilever Shelf,18" x 60",Plastic,Beige
Material
Plastic
Color
Beige

Description

Cantilever Shelf,18 In. x 60 In.,Plastic,Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.