Zoro Homepage

Cantilever Shelf, 18" x 72", Plastic, Blue

  • Mfr # CSPL1872P-L14-SW806-BLT

  • Zoro # G1115009


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Blue
Width
72"
Depth
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSPL1872P-L14-SW806-BLT
Zoro #
G1115009
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
18"

Details

Item
Cantilever Shelf,18" x 72",Plastic,Blue
Material
Plastic
Color
Blue

Description

Cantilever Shelf,18 In. x 72 In.,Plastic,Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.