This item is Discontinued.

Pro-Line Chest Wader, Size 12, Brown, PR NW6500BRN 12

Chest Wader, Size 12, Brown, PR (Discontinued)

  • Mfr # NW6500BRN 12
  • Zoro # G3858285
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW6500BRN 12
Zoro #
G3858285
UPC #
035966446616
Country of Origin
China

Dimensions

Size
12
Overall Length
52"

Details

Item
Chest Wader
Toe Type
Plain
Inseam
35"
Color
Brown
Midsole Material
Wool Felt
Resists
Ozone
Features
Adjustable Suspenders, Straps and Side Panels, Front Pocket with Hook and Loop Closure, Hand Warmer Pocket, Cushioned Knees
Shank Material
Rubber
Upper Material
Neoprene
Outsole Material
Rubber
Gender
Men's
Waterproof
Yes
Wader Style
Chest
Material
Neoprene (Upper), Rubber (Foot)

Description

Chest Wader, Toe Type Plain, Men's, Size 12, Inseam 35 In., Brown, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.