This item is Discontinued.

Pro-Line Chest Wader, Size 13, Dark Brown, PR NW9301 13

Chest Wader, Size 13, Dark Brown, PR (Discontinued)

  • Mfr # NW9301 13
  • Zoro # G3858084
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NW9301 13
Zoro #
G3858084
UPC #
035966930139
Country of Origin
China

Dimensions

Size
13
Overall Length
53"

Details

Item
Chest Wader
Toe Type
Plain
Inseam
35"
Color
Dark Brown
Upper Material
Neoprene
Resists
water
Gender
Men's
Midsole Material
Rubber with Thinsulate
Shank Material
Rubber
Includes
Removable Suspenders
Outsole Material
Rubber
Features
Quick Release Buckles, Large Outside Pocket, Double Knee Patches
Waterproof
Yes
Wader Style
Chest
Material
Neoprene (Wader), Rubber (Outsole)

Description

Chest Wader, Toe Type Plain, Men's, Size 13, Inseam 35 In., Dark Brown, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.