Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NW6500BRN 14
Zoro #
G3858242
UPC #
035966446630
Country of Origin
China
Dimensions
Size
14
Overall Length
52"
Details
Item
Chest Wader
Toe Type
Plain
Inseam
36"
Color
Brown
Outsole Material
Rubber
Gender
Men's
Shank Material
Rubber
Upper Material
Neoprene
Midsole Material
Wool Felt
Resists
Ozone
Features
Adjustable Suspenders, Straps and Side Panels, Front Pocket with Hook and Loop Closure, Hand Warmer Pocket, Cushioned Knees
Waterproof
Yes
Wader Style
Chest
Material
Neoprene (Upper), Rubber (Foot)
Description
Chest Wader, Toe Type Plain, Men's, Size 14, Inseam 36 In., Brown, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.