Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Packaging Work Bench, 60" W, 30" to 36" Height

  • Mfr # CPB6030P-A31-SW806-PF90

  • Zoro # G1115447


product price: $2,168.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Edge Type
Roll
Color
Gray
Depth
30"
Height
30" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB6030P-A31-SW806-PF90
Zoro #
G1115447
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Depth
30"
Height
30" to 36"

Details

Workbench/Work Table Type
Work Benches
Edge Type
Roll
Color
Gray
Item
Complete Packaging Work Bench

Description

Complete Pack Bench,Plast,Roll Edge,Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.