Featherweight EVO Hose, Green, 50', Ultra Light and Tough

  • Mfr # H50-050FW-EVO-G

  • Zoro # G522646967


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
0.5 in
Hose Tube Material
PVC
Fitting Length
18 in
Hose Length
50 ft
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H50-050FW-EVO-G
Zoro #
G522646967
UPC #
732185014663
Country of Origin
China

Dimensions

Hose Inside Dia.
0.5 in
Fitting Length
18 in
Hose Length
50 ft
Height
4 in
Width
18 in

Details

Hose Color
Green
Item
Water Hose
Hose Tube Material
PVC

Description

The lightest, most ergonomic hose you'll ever use. The Featherweight EVO features a rugged outer shell, 800 psi burst pressure, kink resistance, and easy-roll design. Weighs only 4 lbs for 50 ft! Comes in green, white, or tan with brass fittings. Ideal for fine turf and delicate landscape work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.