Featherweight EVO Hose, White, 50', Ultra Light and Tough

  • Mfr # H50-050FW-EVO-W

  • Zoro # G722646965


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
0.5 in
Height
4 in
Fitting Length
18 in
Width
18 in
Hose Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H50-050FW-EVO-W
Zoro #
G722646965
UPC #
732185014687
Country of Origin
China

Dimensions

Hose Inside Dia.
0.5 in
Height
4 in
Fitting Length
18 in
Width
18 in
Hose Length
50 ft

Details

Hose Color
White
Hose Tube Material
PVC
Item
Water Hose

Description

The lightest, most ergonomic hose you'll ever use. The Featherweight EVO features a rugged outer shell, 800 psi burst pressure, kink resistance, and easy-roll design. Weighs only 4 lbs for 50 ft! Comes in green, white, or tan with brass fittings. Ideal for fine turf and delicate landscape work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.