Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Line Ins Chest Waders, Mens, 10, Brown/Black, PR 2012 10

Ins Chest Waders, Mens, 10, Brown/Black, PR (Discontinued)

  • Mfr # 2012 10
  • Zoro # G3893687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012 10
Zoro #
G3893687
UPC #
035966432817
Country of Origin
China

Dimensions

Size
10
Overall Length
53"

Details

Item
Chest Wader
Toe Type
Plain
Inseam
34"
Color
Brown/Black
Upper Material
Rubber
Outsole Material
Rubber
Resists
water
Gender
Men's
Features
Padded Knees, Large Inside Utility Pocket, Draw String, Reinforced Belt Loops(Belt not Included)
Shank Material
Rubber
Midsole Material
Rubber
Waterproof
Yes
Wader Style
Chest
Material
Rubber

Description

Chest Wader, Toe Type Plain, Men's, Size 10, Inseam 34 In., Brown/Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.