Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2012 11
Zoro #
G3912982
UPC #
035966432824
Country of Origin
China
Dimensions
Size
11
Overall Length
53"
Details
Item
Chest Wader
Toe Type
Plain
Inseam
34"
Color
Brown/Black
Gender
Men's
Midsole Material
Rubber
Features
Padded Knees, Large Inside Utility Pocket, Draw String, Reinforced Belt Loops(Belt not Included)
Resists
water
Shank Material
Rubber
Upper Material
Rubber
Outsole Material
Rubber
Waterproof
Yes
Wader Style
Chest
Material
Rubber
Description
Chest Wader, Toe Type Plain, Men's, Size 11, Inseam 34 In., Brown/Black, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.