Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Line Ins Chest Waders, Mens, 9, Brown/Black, PR 2012 9

Ins Chest Waders, Mens, 9, Brown/Black, PR (Discontinued)

  • Mfr # 2012 9
  • Zoro # G4124976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2012 9
Zoro #
G4124976
UPC #
035966432800
Country of Origin
China

Dimensions

Size
9
Overall Length
50"

Details

Item
Chest Wader
Toe Type
Plain
Inseam
33"
Color
Brown/Black
Features
Padded Knees, Large Inside Utility Pocket, Draw String, Reinforced Belt Loops(Belt not Included)
Resists
water
Midsole Material
Rubber
Gender
Men's
Shank Material
Rubber
Outsole Material
Rubber
Upper Material
Rubber
Waterproof
Yes
Wader Style
Chest
Material
Rubber

Description

Chest Wader, Toe Type Plain, Men's, Size 9, Inseam 33 In., Brown/Black, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.