Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight

  • Mfr # HD723030C-A31
  • Zoro # G9805887
product price: 
$
762.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5,000 lb
Gauge
16 ga
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HD723030C-A31
Zoro #
G9805887
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Depth
30 in
Height
30 in to 36 in
Width
72 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Fixed Height
Overall Fixed Height
36 in
Work Surface Depth
30 in
Work Surface Width
72 in
Fits Chest Size
Heavy-Duty Glides

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5,000 lb
Gauge
16 ga
Finish
Powder Coated
Edge Type
T-Mold
Color
Gray
Item
Industrial Workbench
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Includes
6 in Leg Extenders, Back Rail, Hardware
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Laminate
Workbench Item
Workbench
Number of Shelves
0
Number of Drawers
0
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Portability
Stationary
Frame Construction
Welded and Bolted
Overall Load Capacity
5,000 lb
Resistance Properties
ESD Safe
Leg Type
Straight Leg
Frame Material Finish
Powder Coated
Edge Shape
Square
Foot Type
Leg Leveling Pad
Included Components
Stringer
Number of Cabinets
0
Number of Knockouts
0
Top Material
Laminate
Features
Heavy-Duty Glides
Frame Metal Material Gauge
16 ga
Lock Type
No Lock
Product Type
Industrial Workbench
Number of Legs
4
Number of Work Surface Tops
1
Wire Color
Gray

Description

Industrial Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 36 in

Ratings & reviews