Shop PROLINE

Laminate, 72 in W, 30 in to 36 in Height, 5,000 lb, Straight

  • Mfr # HD723030PL-H11
  • Zoro # G7697891

product price: 
$
677.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5,000 lb
Top Thickness
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD723030PL-H11
Zoro #
G7697891
UPC #
-
Country of Origin
United States
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5,000 lb
Finish
Powder Coated
Edge Type
T-Mold
Color
Beige
Item
Industrial Workbench
Workbench Item
Workbench
Includes
6 in Leg Extenders, Back Rail, Hardware
Workbench/Table Surface Material
Laminate
Workbench/Table Adjustment
Bolted
Workbench/Workstation Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Number of Shelves
0
Standards
Carbon Free, RoHS Compliant
Number of Drawers
0
Assembly
Unassembled
Included Components
Stringer
Foot Type
Leg Leveling Pad
Resistance Properties
Moisture-Resistant
Overall Load Capacity
5,000 lb
Frame Material Finish
Powder Coated
Leg Type
Straight Leg
Edge Shape
Square
Frame Construction
Welded and Bolted
Top Material
Laminate
Number of Cabinets
0
Number of Knockouts
0
Portability
Stationary
Features
Heavy-Duty Glides
Lock Type
No Lock
Number of Legs
4
Product Type
Industrial Workbench
Number of Work Surface Tops
1
Frame Metal Material Gauge
16 ga
Wire Color
Beige

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
72 in
Depth
30 in
Height
30 in to 36 in
Width
72 in
Minimum Adjustable Height
30 in
Maximum Adjustable Height
36 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolt
Work Surface Width
72 in
Work Surface Depth
30 in
Height Adjustment Increments
6 in
Fits Chest Size
Heavy-Duty Glides

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.