MonitorArm, Steel, Bl, 14"D, 40 lb Cap
- Mfr # MA-1-F63L14
- Zoro # G7698424
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
For Use With
60 in Workstations, 72 in Workstations
Depth
14 in
Material
Steel
Height
5 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA-1-F63L14
- Zoro #
- G7698424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 14 in
- Height
- 5 in
- Width
- 14 in
- For Monitor Width
- 14 in
- For Monitor Depth
- 27 1/2 in
- Overall Height
- 5 in
- Overall Depth
- 14 in
- Overall Width
- 14 in
Description
Monitor Arm, Product Type Monitor Arm, Arm Reach 27.5 in, Color Blue, Finish Powder Coated, For Monitor Depth 27 1/2 in, For Monitor Width 14 in, Includes Mounting Hardware Yes, Material Steel, Mount Type Mounting Bracket, Mounting Location Upright, Overall Depth 14 in, Overall Load Capacity 40 lb, Overall Width 14 in, Assembly Unassembled, Compatible with Manufacturer Part Number UR60-F63L14 BLUE, UR60-L14, For Use With 60 in Workstations, 72 in Workstations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.