Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pro-Line Motor Dual Run Cap, 25/5 MFD, 440V, Oval PB250Y050C440DAGR-WWG

Motor Dual Run Cap, 25/5 MFD, 440V, Oval (Discontinued)

  • Mfr # PB250Y050C440DAGR-WWG
  • Zoro # G4105805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB250Y050C440DAGR-WWG
Zoro #
G4105805
UPC #
692579262608
Country of Origin
Mexico

Dimensions

Overall Height
4 3/8 in
Overall Width
1 13/16 in
Overall Depth
2 3/4 in
Diameter
1 3/4 in
Case Height
3 7/8 in

Details

Motor Capacitor Type
Motor Dual Run Capacitor
Microfarad Rating
25/5
Capacitor Voltage
440V AC
Capacitor Shape
Oval
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick Connect
Cover Material
Steel
Hz
60/50
EIA UL Base
C
Standards
UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Item
Motor Dual Run Capacitor
Voltage
440VAC

Description

Motor Dual Run Capacitor, Motor Dual Run Capacitor, 440V AC, Microfarad Rating 25/5, Oval, Case Height 3 7/8 in, Diameter 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.