This item is Discontinued.

Pro-Line Motor Dual Run Cap, 35/5 MFD, 440V, Oval PB350Y050C440EAGR-WWG

Motor Dual Run Cap, 35/5 MFD, 440V, Oval (Discontinued)

  • Mfr # PB350Y050C440EAGR-WWG
  • Zoro # G3967442
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB350Y050C440EAGR-WWG
Zoro #
G3967442
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5 1/4 in
Overall Width
1 13/16 in
Case Height
4 3/4 in
Overall Depth
2 3/4 in
Diameter
1 3/4 in

Details

Motor Capacitor Type
Motor Dual Run Capacitor
Microfarad Rating
35/5
Capacitor Voltage
440V AC
Capacitor Shape
Oval
Case Material
Aluminum
Temp. Range
-40 Degrees to 70 Degrees C
Terminal Type
1/4 in Male Quick Connect
EIA UL Base
C
Standards
UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Hz
60/50
Cover Material
Steel
Item
Motor Dual Run Capacitor
Voltage
440VAC

Description

Motor Dual Run Capacitor, Motor Dual Run Capacitor, 440V AC, Microfarad Rating 35/5, Oval, Case Height 4 3/4 in, Diameter 1 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.